Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 25.1"L x 19.9"W x 8.8"D

  • Mfr # 945S-010BK-0A0

  • Zoro # G7731577


product price: $269.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Depth
8 3/4 in
Overall Length
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945S-010BK-0A0
Zoro #
G7731577
UPC #
666365004338
Country of Origin
Canada

Dimensions

Overall Depth
8 3/4 in
Overall Length
26
Overall Width
10
Overall Height
21
Inside Depth
8 1/4 in
Bottom Depth
6 1/8 in
Inside Length
22 in
Lid Depth
2 1/8 in
Inside Width
17 in
Depth
6.1
Width
25.1"
Height
8.8
Size
Large
Length
25.1
Padlock Hole Diameter
5/16 in

Details

Color
Black
Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Finish
Unfinished
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Handle Style - Protective Cases
Folding
Item
Protective Case
Latch
Powerclaw(TM) Latching System
Foam Style
Pick and Pack
Weight
15
Case Type
Carrying Case
Number of Latches
4
Mfr. Series
945
Number of Padlock Holes
2
Volume Capacity
1.77 cu ft
Foam Material
Polyurethane
Max. Temp. Rating
140 Degrees F
Min. Temp. Rating
-20 Degrees F
Application
Film Production Mobile Unit, Mobile Training Unit
IP/NEMA Rating
IPX7; IP6X
Foam Design
Pick and Pluck
Weight Capacity
120 lb
Stackable
Stacking Capable
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Resistant To
Dust, Impact, Shock, Water
Pressure Valve Type
Automatic
Closure Type
Padlock, Powerclaw Latching System
Mobility
Stationary
Series
945
Includes Foam Insert
Foam Insert Included
Application/Usage
Mobile Training Unit;Film Production Mobile Unit
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 6 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 1/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.