Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Case 330 Empty with First Aid Logo, Red 330-FSA9

Case 330 Empty with First Aid Logo, Red (Discontinued)

  • Mfr # 330-FSA9
  • Zoro # G006126473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-FSA9
Zoro #
G006126473
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Depth
1.4

Details

Includes
Smartstrap
Color
Red
Material
Polycarbonate + ABS
Features
PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
Item
Case 330 Empty with First Aid Logo,Red
Storage Trunk Item
First Aid - Empty
Weight
1.1

Description

Case 330 Empty with First Aid Logo,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.