Zoro Homepage

Case 975, No Pull Handle w/Foam, Black

  • Mfr # 975W-010BK-0A0

  • Zoro # G306125626


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Includes
foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Hard Case with Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975W-010BK-0A0
Zoro #
G306125626
UPC #
-
Country of Origin
Canada

Dimensions

Height
19.7
Depth
14.5
Overall Length
35
Overall Height
20
Overall Width
25

Details

Includes
foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Hard Case with Wheels
Item
Case 975,No Pull Handle w/Foam,Black
Weight
33
Load Capacity
TBD

Description

Case 975,No Pull Handle w/Foam,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.