
Case 975, Standard, Black
Mfr # 975S-000BK-0A0
Zoro # G106125567
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Height
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
975S-000BK-0A0
Zoro #
G106125567
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
20
Height
19.7
Overall Length
35
Overall Width
25
Depth
14.5
Details
Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
TBD
Storage Trunk Item
Waterproof Hard Case with Wheels
Weight
33
Item
Case 975,Standard,Black
Description
Case 975,Standard,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.