Zoro Homepage

Case 988, Standard with Foam, Black

  • Mfr # 988S-010BK-0A0

  • Zoro # G306126111


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
Case 988,Standard with Foam,Black
Storage Trunk Item
Case with Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988S-010BK-0A0
Zoro #
G306126111
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
46
Overall Width
17
Overall Height
14

Details

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
Case 988,Standard with Foam,Black
Item
Case 988,Standard with Foam,Black
Storage Trunk Item
Case with Foam
Weight
33

Description

Case 988,Standard with Foam,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.