
Case, Black, 908S-000BK-0A0
Mfr # 908S-000BK-0A0
Zoro # G606125333
product price: $79.95
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Hard Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908S-000BK-0A0
Zoro #
G606125333
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
11
Depth
6.1
Overall Width
9
Height
8
Overall Length
13
Details
Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case,Black
Storage Trunk Item
Waterproof Hard Case
Weight
5
Load Capacity
534 cu.in | 0.29 cu.ft | 8.8 L
Description
Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.