Case, Black, 938S-000BK-0A0

  • Mfr # 938S-000BK-0A0

  • Zoro # G506125860


product price:  $269.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938S-000BK-0A0
Zoro #
G506125860
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
24
Height
13.2
Overall Width
16
Depth
9.5
Overall Height
14

Details

Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case,Black
Load Capacity
3118 cu.in | 1.8 cu.ft | 51.1 L
Weight
17
Storage Trunk Item
Waterproof Hard Case with Wheels - Empty

Description

Case,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.