
Case, Graphite, 935S-000GP-0A0
Mfr # 935S-000GP-0A0
Zoro # G406125526
product price: $219.95
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Carry-On Hard Case with Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
935S-000GP-0A0
Zoro #
G406125526
UPC #
-
Country of Origin
Canada
Dimensions
Depth
5.4
Overall Length
15
Height
9
Overall Height
23
Overall Width
10
Details
Includes
Case
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Carry-On Hard Case with Wheels
Load Capacity
1737 cu.in | 1.00 cu.ft | 28.5 L
Item
Case,Graphite
Weight
12
Description
Case,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.