Zoro Homepage

Case, Graphite, 950S-000GP-0A0

  • Mfr # 950S-000GP-0A0

  • Zoro # G006125186


product price: $264.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
3168 cu.in | 1.83 cu.ft | 51.9 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950S-000GP-0A0
Zoro #
G006125186
UPC #
-
Country of Origin
Canada

Dimensions

Depth
8
Height
11.7
Overall Length
23
Overall Width
19
Overall Height
12

Details

Includes
Case
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case,Graphite
Load Capacity
3168 cu.in | 1.83 cu.ft | 51.9 L
Weight
17
Storage Trunk Item
Waterproof Hard Case with Wheels

Description

Case,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.