Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case, Graphite, 995S-001GP-0A0

  • Mfr # 995S-001GP-0A0

  • Zoro # G106125291


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
Case,Graphite
Height
6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995S-001GP-0A0
Zoro #
G106125291
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.6
Overall Height
19
Overall Length
56
Overall Width
8

Details

Includes
Case
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
Case,Graphite
Item
Case,Graphite
Weight
25
Storage Trunk Item
Waterproof Professional Gun Case

Description

Case,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.