Zoro Homepage

Case Nano, Clear

  • Mfr # 320-0011

  • Zoro # G906126481


product price: $32.95
/ea

Key Features

Includes
Smartstrap
Color
Clear
Material
Polycarbonate + ABS
Features
PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
Height
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-0011
Zoro #
G906126481
UPC #
-
Country of Origin
China

Dimensions

Height
2.2
Depth
1.2

Details

Includes
Smartstrap
Color
Clear
Material
Polycarbonate + ABS
Features
PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
Item
Case Nano,Clear
Storage Trunk Item
Hard Case
Weight
0.8

Description

Case Nano,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.