Case, Orange, 909S-000OR-0A0

  • Mfr # 909S-000OR-0A0

  • Zoro # G806125935


product price:  $59.95
/ea

Key Features

Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
909S-000OR-0A0
Zoro #
G806125935
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
5
Overall Length
13
Overall Height
10
Height
4.38
Depth
2.37

Details

Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
3
Storage Trunk Item
Waterproof Hard Case
Load Capacity
295 cu.in | 0.18 cu.ft | 4.8 L
Item
Case,Orange

Description

Case,Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.