
Case, Orange, 960S-000OR-0A0
Mfr # 960S-000OR-0A0
Zoro # G106125666
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Lid Organizer for Nanuk Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960S-000OR-0A0
Zoro #
G106125666
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
15
Overall Height
26
Overall Length
21
Height
14.5
Depth
10.8
Details
Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Lid Organizer for Nanuk Case
Weight
23
Item
Case,Orange
Load Capacity
4825 cu.in | 2.79 cu.ft | 79.0 L
Description
Case,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.