Zoro Homepage

Case, Red, 908S-000RD-0A0

  • Mfr # 908S-000RD-0A0

  • Zoro # G406125656


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Red
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Height
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908S-000RD-0A0
Zoro #
G406125656
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
11
Depth
6.1
Overall Width
9
Overall Length
13
Height
8

Details

Includes
Case
Color
Red
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
5
Load Capacity
534 cu.in | 0.29 cu.ft | 8.8 L
Storage Trunk Item
Waterproof Hard Case
Item
Case,Red

Description

Case,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.