Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case, Red, 915S-000RD-0A0

  • Mfr # 915S-000RD-0A0

  • Zoro # G606125470


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Red
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915S-000RD-0A0
Zoro #
G606125470
UPC #
-
Country of Origin
Canada

Dimensions

Depth
4.1
Overall Height
13
Overall Width
8
Overall Length
16
Height
6.8

Details

Includes
Case
Color
Red
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
6
Load Capacity
796 cu.in | 0.46 cu.ft | 13 L
Storage Trunk Item
Waterproof Hard Case Empty
Item
Case,Red

Description

Case,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.