Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Case w/ Foam Insert for Oculus 2, Silver 925S-080SV-0A0-21313

Case w/ Foam Insert for Oculus 2, Silver (Discontinued)

  • Mfr # 925S-080SV-0A0-21313
  • Zoro # G606125821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925S-080SV-0A0-21313
Zoro #
G606125821
UPC #
-
Country of Origin
Canada

Dimensions

Height
7
Depth
4.3
Overall Length
20
Overall Height
16
Overall Width
8

Details

Includes
Custom Foam
Color
Silver
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
1284 cu.in | 0.74 cu.ft | 21 L
Item
Case w/ Foam Insert for Oculus 2,Silver
Weight
8
Storage Trunk Item
Case with Foam Insert

Description

Case w/ Foam Insert for Oculus 2,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.