Case w/foam insert for 6UP Pistols - Blk (Discontinued)
- Mfr # 935S-080BK-0A0-16708
- Zoro # G2672700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
935S-080BK-0A0-16708
Zoro #
G2672700
UPC #
666365018021
Country of Origin
Canada
Dimensions
Size
Large
Width (In.)
14
Height
9
Details
Item
Waterproof Professional Gun Case with Wheels
Color
Black
Material
NK-7 High Impact Polypropylene
For Use With
6UP
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Includes
Custom Foam
Description
Case w/foam insert for 6UP Pistols - Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.