Zoro Homepage

Case with Foam, Black, 965S-010BK-0A0

  • Mfr # 965S-010BK-0A0

  • Zoro # G506125204


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965S-010BK-0A0
Zoro #
G506125204
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
16
Overall Length
33
Depth
11.9
Overall Height
22
Height
15.8

Details

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case with Foam,Black
Storage Trunk Item
Waterproof Hard Case with Wheels and Foam Insert
Load Capacity
7308 cu.in | 4.23 cu.ft | 119.7 L
Weight
31

Description

Case with Foam,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.