
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-RON1
Zoro #
G506126164
UPC #
-
Country of Origin
Canada
Dimensions
Depth
8
Overall Length
23
Overall Width
19
Height
11.7
Overall Height
12
Details
Includes
Custom Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
3168 cu.in | 1.83 cu.ft | 51.9 L
Item
Case with Foam DJI(TM) Ronin M,Black
Storage Trunk Item
Waterproof Hard Case with Wheels
Weight
19
Description
Case with Foam DJI(TM) Ronin M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.