
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-RON6
Zoro #
G806125829
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
19
Overall Height
12
Depth
8
Overall Length
23
Height
11.7
Details
Includes
Custom Foam
Color
Olive
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
19
Item
Case with Foam DJI(TM) Ronin M,Olive
Storage Trunk Item
Waterproof Hard Case with Wheels
Load Capacity
3168 cu.in | 1.83 cu.ft | 51.9 L
Description
Case with Foam DJI(TM) Ronin M,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.