
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-RON3
Zoro #
G806125782
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
23
Overall Height
12
Height
11.7
Depth
8
Overall Width
19
Details
Includes
Custom Foam
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case with Foam DJI(TM) Ronin M,Orange
Weight
19
Load Capacity
3168 cu.in | 1.83 cu.ft | 51.9 L
Storage Trunk Item
Waterproof Hard Case with Wheels
Description
Case with Foam DJI(TM) Ronin M,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.