This item is Discontinued.

Nanuk Cases Case with Foam for 1 Body DSLR, Olive 925S-080OL-0A0-20059

Case with Foam for 1 Body DSLR, Olive (Discontinued)

  • Mfr # 925S-080OL-0A0-20059
  • Zoro # G406125359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925S-080OL-0A0-20059
Zoro #
G406125359
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
20
Overall Width
8
Overall Height
16
Height
7
Depth
4.3

Details

Color
Olive
Includes
Custom Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Carry-on Hard Case with Foam Insert
Load Capacity
1284 cu.in | 0.74 cu.ft | 21 L
Item
Case with Foam for 1 Body DSLR,Olive
Weight
8

Description

Case with Foam for 1 Body DSLR,Olive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.