Case with Foam for Sony(R) A7, Blue, 910S-010BL-0A0

  • Mfr # 910S-010BL-0A0

  • Zoro # G006125858


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Blue
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Depth
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910S-010BL-0A0
Zoro #
G006125858
UPC #
-
Country of Origin
Canada

Dimensions

Depth
2.8
Height
4.7
Overall Height
12
Overall Width
5
Overall Length
15

Details

Includes
Foam
Color
Blue
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
498 cu.in | 0.28 cu.ft | 8.2 L
Weight
4
Item
Case with Foam for Sony(R) A7,Blue
Storage Trunk Item
Professional Hand Gun/Pistol Case

Description

Case with Foam for Sony(R) A7,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.