Case with Foam for Sony(R) A7, Blue, 915S-010BL-0A0

  • Mfr # 915S-010BL-0A0

  • Zoro # G106125925


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Blue
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Height
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915S-010BL-0A0
Zoro #
G106125925
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
13
Overall Length
16
Overall Width
8
Height
6.8
Depth
4.1

Details

Includes
Foam
Color
Blue
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
6
Item
Case with Foam for Sony(R) A7,Blue
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Load Capacity
796 cu.in | 0.46 cu.ft | 13 L

Description

Case with Foam for Sony(R) A7,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.