This item is Discontinued.

Nanuk Cases Case with Foam for Sony(R) A7, Silver, 935S-080SV-0A0-19017 935S-080SV-0A0-19017

Case with Foam for Sony(R) A7, Silver, 935S-080SV-0A0-19017 (Discontinued)

  • Mfr # 935S-080SV-0A0-19017
  • Zoro # G806125324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935S-080SV-0A0-19017
Zoro #
G806125324
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
23
Height
9
Overall Length
15
Overall Width
10
Depth
5.4

Details

Includes
Custom Foam
Color
Silver
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case with Foam for Sony(R) A7,Silver
Weight
14
Storage Trunk Item
Waterproof Camera Carry-On Hard Case with Wheels
Load Capacity
1737 cu.in | 1.00 cu.ft | 28.5 L

Description

Case with Foam for Sony(R) A7,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.