
Case with Foam, Graphite, 915S-010GP-0A0
Mfr # 915S-010GP-0A0
Zoro # G106126373
product price: $124.95
/ea
Free Shipping & Returns
Key Features
Includes
Foam
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915S-010GP-0A0
Zoro #
G106126373
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
16
Depth
4.1
Height
6.8
Overall Height
13
Overall Width
8
Details
Includes
Foam
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Load Capacity
796 cu.in | 0.46 cu.ft | 13 L
Item
Case with Foam,Graphite
Weight
6
Description
Case with Foam,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.