Zoro Homepage

Case with Foam, Graphite, 920S-010GP-0A0

  • Mfr # 920S-010GP-0A0

  • Zoro # G006126367


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920S-010GP-0A0
Zoro #
G006126367
UPC #
-
Country of Origin
Canada

Dimensions

Depth
4.1
Overall Length
18
Overall Height
14
Height
6.8
Overall Width
8

Details

Includes
Foam
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
7
Item
Case with Foam,Graphite
Load Capacity
977 cu.in | 0.56 cu.ft | 16 L
Storage Trunk Item
Waterproof Hard Case with Foam Insert

Description

Case with Foam,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.