This item is Discontinued.

Nanuk Cases Case with Foam, Graphite, 945S-010GP-0A0 945S-010GP-0A0

Case with Foam, Graphite, 945S-010GP-0A0 (Discontinued)

  • Mfr # 945S-010GP-0A0
  • Zoro # G106125574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945S-010GP-0A0
Zoro #
G106125574
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
26
Height
8.8
Overall Height
21
Overall Width
10
Depth
6.1

Details

Includes
Foam
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
15
Item
Case with Foam,Graphite
Load Capacity
3067 cu.in | 1.77 cu.ft | 50.2 L
Storage Trunk Item
Waterproof Hard Case with Foam Insert

Description

Case with Foam,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.