Nanuk Cases
Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192
Mfr # 935S-080OR-0A0-20192
Zoro # G106126052
Free Shipping & Returns
$284.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 10
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Sander, Industrial, 0.4 HP, 3 In. (10D237)
- MAYHEW Lady Slipper Rolling Head Pry Bar, 16 in OAL (9M426)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- SUPERCUT 82-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (218046)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- PLANO Tan Protective Tube Case, 106"L x 4-1/4"W x 4-1/4"D (461020)
- Nanuk Cases Hard Case Storage