Zoro Homepage
This item is Discontinued.
Nanuk Cases Case with Foam Insert for Crane 3, Orange, 945-CRA33 945-CRA33

Case with Foam Insert for Crane 3, Orange, 945-CRA33 (Discontinued)

  • Mfr # 945-CRA33
  • Zoro # G006125506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945-CRA33
Zoro #
G006125506
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.8
Depth
6.1
Overall Height
21
Overall Width
10
Overall Length
26

Details

Includes
Custom Foam
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
17
Item
Case with Foam Insert for Crane 3,Orange
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Load Capacity
3067 cu.in | 1.77 cu.ft | 50.2 L

Description

Case with Foam Insert for Crane 3,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.