
Case with Foam Insert for Crane 3, Silver, 945-CRA35 (Discontinued)
- Mfr # 945-CRA35
- Zoro # G106125536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
945-CRA35
Zoro #
G106125536
UPC #
-
Country of Origin
Canada
Dimensions
Depth
6.1
Height
8.8
Overall Length
26
Overall Width
10
Overall Height
21
Details
Includes
Custom Foam
Color
Silver
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
17
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Load Capacity
3067 cu.in | 1.77 cu.ft | 50.2 L
Item
Case with Foam Insert for Crane 3,Silver
Description
Case with Foam Insert for Crane 3,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.