This item is Discontinued.

Nanuk Cases Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 935S-080BK-0A0-21180

Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 (Discontinued)

  • Mfr # 935S-080BK-0A0-21180
  • Zoro # G206125696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935S-080BK-0A0-21180
Zoro #
G206125696
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
23
Height
9
Depth
5.4
Overall Width
10
Overall Length
15

Details

Includes
Custom Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Carry-On Hard Case with Wheels
Weight
14
Item
Case with Foam Insert for DJI(TM) Insp
Load Capacity
1737 cu.in | 1.00 cu.ft | 28.5 L

Description

Case with Foam Insert for DJI(TM) Insp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.