Zoro Homepage
This item is Discontinued.
Nanuk Cases Case with Foam Insert for DJI(TM) Mavic, 910S-080LI-0A0-20283 910S-080LI-0A0-20283

Case with Foam Insert for DJI(TM) Mavic, 910S-080LI-0A0-20283 (Discontinued)

  • Mfr # 910S-080LI-0A0-20283
  • Zoro # G706126025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910S-080LI-0A0-20283
Zoro #
G706126025
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
12
Height
4.7
Depth
2.8
Overall Length
15
Overall Width
5

Details

Includes
Custom Foam
Color
Lime
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
498 cu.in | 0.28 cu.ft | 8.2 L
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Item
Case with Foam Insert for DJI(TM) Mavic
Weight
4

Description

Case with Foam Insert for DJI(TM) Mavic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.