This item is Discontinued.

This item is Discontinued.
Case with Foam Insert for DJI(TM) Osmo, 909-ACTION4 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 909-ACTION4
- Zoro #
- G006126152
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Height
- 10
- Height
- 4.38
- Depth
- 2.37
- Overall Width
- 5
- Overall Length
- 13
Details
- Includes
- Custom foam
- Color
- Yellow
- Material
- NK-7 High Impact Polypropylene
- Features
- PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Weight
- 3
- Storage Trunk Item
- Waterproof Hard Case with Foam Insert
- Item
- Case with Foam Insert for DJI(TM) Osmo
- Load Capacity
- 295 cu.in | 0.18 cu.ft | 4.8 L
Description
Case with Foam Insert for DJI(TM) Osmo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.