
Case with Foam Insert for DJI(TM) Osmo, 909-ACTION5 (Discontinued)
- Mfr # 909-ACTION5
- Zoro # G806126130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
909-ACTION5
Zoro #
G806126130
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
10
Depth
2.37
Overall Width
5
Height
4.38
Overall Length
13
Details
Includes
Custom foam
Color
Silver
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
3
Item
Case with Foam Insert for DJI(TM) Osmo
Load Capacity
295 cu.in | 0.18 cu.ft | 4.8 L
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Description
Case with Foam Insert for DJI(TM) Osmo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.