
Case with Foam Insert for Matterport Cam, 925S-080BK-0A0-20264 (Discontinued)
- Mfr # 925S-080BK-0A0-20264
- Zoro # G206125467
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925S-080BK-0A0-20264
Zoro #
G206125467
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
16
Overall Width
8
Height
7
Overall Length
20
Depth
4.3
Details
Includes
Custom Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Case with Foam Insert
Item
Case with Foam Insert for Matterport Cam
Load Capacity
1284 cu.in | 0.74 cu.ft | 21 L
Weight
8
Description
Case with Foam Insert for Matterport Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.