Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Case with Foam Insert for Mavic A, Black, 910-MAVIA1 910-MAVIA1

Case with Foam Insert for Mavic A, Black, 910-MAVIA1 (Discontinued)

  • Mfr # 910-MAVIA1
  • Zoro # G906125453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-MAVIA1
Zoro #
G906125453
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.7
Depth
2.8
Overall Height
12
Overall Width
5
Overall Length
15

Details

Includes
Custom Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Drone Waterproof Hard Case
Load Capacity
498 cu.in | 0.28 cu.ft | 8.2 L
Item
Case with Foam Insert for Mavic A,Black
Weight
4

Description

Case with Foam Insert for Mavic A,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.