Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Case with Foam Insert for Oculus 2, Black, 925S-080BK-0A0-21313 925S-080BK-0A0-21313

Case with Foam Insert for Oculus 2, Black, 925S-080BK-0A0-21313 (Discontinued)

  • Mfr # 925S-080BK-0A0-21313
  • Zoro # G106126403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925S-080BK-0A0-21313
Zoro #
G106126403
UPC #
-
Country of Origin
Canada

Dimensions

Height
7
Overall Width
8
Overall Length
20
Depth
4.3
Overall Height
16

Details

Includes
Custom Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
8
Load Capacity
1284 cu.in | 0.74 cu.ft | 21 L
Storage Trunk Item
Case with Foam Insert
Item
Case with Foam Insert for Oculus 2,Black

Description

Case with Foam Insert for Oculus 2,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.