Zoro Homepage

Case with Foam, Lime, 910S-010LI-0A0

  • Mfr # 910S-010LI-0A0

  • Zoro # G106126168


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Lime
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Height
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910S-010LI-0A0
Zoro #
G106126168
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.7
Depth
2.8
Overall Width
5
Overall Length
15
Overall Height
12

Details

Includes
Foam
Color
Lime
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
4
Load Capacity
498 cu.in | 0.28 cu.ft | 8.2 L
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Item
Case with Foam,Lime

Description

Case with Foam,Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.