This item is Discontinued.

Nanuk Cases Case with Foam, Olive, 985S-081OL-0A0-18249 985S-081OL-0A0-18249

Case with Foam, Olive, 985S-081OL-0A0-18249 (Discontinued)

  • Mfr # 985S-081OL-0A0-18249
  • Zoro # G206125665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S-081OL-0A0-18249
Zoro #
G206125665
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
7
Height
6.63
Overall Length
41
Overall Height
19

Details

Includes
Custom Foam, TSA Latches
Color
Olive
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
21
Item
Case with Foam,Olive
Storage Trunk Item
Waterproof Hard Case with Wheels

Description

Case with Foam,Olive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.