Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case with Foam, Orange, 909S-010OR-0A0

  • Mfr # 909S-010OR-0A0

  • Zoro # G106125697


product price: $64.99
/ea

Key Features

Includes
Foam
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Depth
2.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909S-010OR-0A0
Zoro #
G106125697
UPC #
-
Country of Origin
Canada

Dimensions

Depth
2.37
Overall Width
5
Overall Height
10
Height
4.38
Overall Length
13

Details

Includes
Foam
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case with Foam,Orange
Weight
3
Load Capacity
295 cu.in | 0.18 cu.ft | 4.8 L
Storage Trunk Item
Waterproof Hard Case with Foam Insert

Description

Case with Foam,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.