Zoro Homepage

Case with Foam, Red, 920S-010RD-0A0

  • Mfr # 920S-010RD-0A0

  • Zoro # G306125817


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Red
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Depth
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920S-010RD-0A0
Zoro #
G306125817
UPC #
-
Country of Origin
Canada

Dimensions

Depth
4.1
Overall Length
18
Overall Width
8
Overall Height
14
Height
6.8

Details

Includes
Foam
Color
Red
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Item
Case with Foam,Red
Load Capacity
977 cu.in | 0.56 cu.ft | 16 L
Weight
7

Description

Case with Foam,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.