Case with Foam, Tan, 909S-010TN-0A0
- Mfr # 909S-010TN-0A0
- Zoro # G306125749
product price:Â
$
64.95
/ea
Key Features
Includes
Foam
Color
Tan
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Height
4.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 909S-010TN-0A0
- Zoro #
- G306125749
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 4.38
- Overall Width
- 5
- Depth
- 2.37
- Overall Length
- 13
- Overall Height
- 10
Details
- Includes
- Foam
- Color
- Tan
- Material
- NK-7 High Impact Polypropylene
- Features
- PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Load Capacity
- 295 cu.in | 0.18 cu.ft | 4.8 L
- Item
- Case with Foam,Tan
- Storage Trunk Item
- Waterproof Hard Case with Foam Insert
- Weight
- 3
Description
Case with Foam,Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.