
Case with Insert for DJI(TM) Osmo, Lime, 910-OSM12 (Discontinued)
- Mfr # 910-OSM12
- Zoro # G806126031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-OSM12
Zoro #
G806126031
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
15
Overall Width
5
Overall Height
12
Height
4.7
Depth
2.8
Details
Includes
Custom Foam
Color
Lime
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
498 cu.in | 0.28 cu.ft | 8.2 L
Weight
4
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Item
Case with Insert for DJI(TM) Osmo,Lime
Description
Case with Insert for DJI(TM) Osmo,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.