This item is Discontinued.

This item is Discontinued.
Case with Insert for DJI(TM) Osmo, Tan, 910-OSM10 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 910-OSM10
- Zoro #
- G006125698
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Width
- 5
- Overall Height
- 12
- Overall Length
- 15
- Height
- 4.7
- Depth
- 2.8
Details
- Includes
- Custom Foam
- Color
- Tan
- Material
- NK-7 High Impact Polypropylene
- Features
- PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Load Capacity
- 498 cu.in | 0.28 cu.ft | 8.2 L
- Weight
- 4
- Storage Trunk Item
- Waterproof Hard Case with Foam Insert
- Item
- Case with Insert for DJI(TM) Osmo,Tan
Description
Case with Insert for DJI(TM) Osmo,Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.