This item is Discontinued.

Nanuk Cases Case with Lid Organizer, Yellow, 920S-070YL-0A0-19135 920S-070YL-0A0-19135

Case with Lid Organizer, Yellow, 920S-070YL-0A0-19135 (Discontinued)

  • Mfr # 920S-070YL-0A0-19135
  • Zoro # G006125421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920S-070YL-0A0-19135
Zoro #
G006125421
UPC #
-
Country of Origin
Canada

Dimensions

Depth
4.1
Height
6.8
Overall Width
8
Overall Length
18
Overall Height
14

Details

Includes
Custom Foam, Lid Organizer
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
7
Storage Trunk Item
Waterproof Hard Case with Lid Organizer
Load Capacity
977 cu.in | 0.56 cu.ft | 16 L
Item
Case with Lid Organizer,Yellow

Description

Case with Lid Organizer,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.