This item is Discontinued.

Nanuk Cases Case with Padded Divider, Black, 935S-020BK-0A0 935S-020BK-0A0

Case with Padded Divider, Black, 935S-020BK-0A0 (Discontinued)

  • Mfr # 935S-020BK-0A0
  • Zoro # G806125676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
935S-020BK-0A0
Zoro #
G806125676
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
23
Depth
5.4
Height
9
Overall Width
10
Overall Length
15

Details

Includes
Padded Divider
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
1737 cu.in | 1.00 cu.ft | 28.5 L
Item
Case with Padded Divider,Black
Weight
16
Storage Trunk Item
Waterproof Carry-On Hard Case with Wheels and Padded Dividers

Description

Case with Padded Divider,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.