This item is Discontinued.

Nanuk Cases Case with Padded Divider, Black, 955S-020BK-0A0 955S-020BK-0A0

Case with Padded Divider, Black, 955S-020BK-0A0 (Discontinued)

  • Mfr # 955S-020BK-0A0
  • Zoro # G706126094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955S-020BK-0A0
Zoro #
G706126094
UPC #
-
Country of Origin
Canada

Dimensions

Depth
8.1
Overall Width
20
Overall Height
12
Overall Length
26
Height
11.8

Details

Includes
Padded Divider
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case with Padded Divider,Black
Load Capacity
3815 cu.in | 2.2 cu.ft | 62.5 L
Weight
24
Storage Trunk Item
Waterproof Hard Case with Wheels and Padded Divider

Description

Case with Padded Divider,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.