This item is Discontinued.

Nanuk Cases Case with Padded Divider, Black, 963S-020BK-0A0 963S-020BK-0A0

Case with Padded Divider, Black, 963S-020BK-0A0 (Discontinued)

  • Mfr # 963S-020BK-0A0
  • Zoro # G506126119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
963S-020BK-0A0
Zoro #
G506126119
UPC #
-
Country of Origin
Canada

Dimensions

Height
12.3
Overall Height
22
Depth
8.5
Overall Width
13
Overall Length
33

Details

Includes
Padded Divider
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
28
Item
Case with Padded Divider,Black
Storage Trunk Item
Waterproof Hard Case with Wheels and Padded Divider
Load Capacity
5533 cu.in | 3.2 cu.ft | 90.6 L

Description

Case with Padded Divider,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.