This item is Discontinued.

Nanuk Cases Case with Padded Divider, Black, 968S-020BK-0A0 968S-020BK-0A0

Case with Padded Divider, Black, 968S-020BK-0A0 (Discontinued)

  • Mfr # 968S-020BK-0A0
  • Zoro # G206126167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
968S-020BK-0A0
Zoro #
G206126167
UPC #
-
Country of Origin
Canada

Dimensions

Height
13.6
Overall Height
14
Depth
8
Overall Length
25
Overall Width
25

Details

Includes
Padded Divider
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case with Padded Divider,Black
Load Capacity
5455 cu.in | 3.16 cu.ft | 89.4 L
Weight
23
Storage Trunk Item
Waterproof Hard Case with Wheels and Padded Divider

Description

Case with Padded Divider,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.